25-3P09MDFA5
Description
25-3P09MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 25-3P09MDFA5
BDI # 26270388
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
25-3P09MDFP5
Description
25-3P09MDFP5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 25-3P09MDFP5
BDI # 26277255
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
25-3P09MSFP5
Description
25-3P09MSFP5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 25-3P09MSFP5
BDI # 26277254
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
25-3P09MSFA5
Description
25-3P09MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 25-3P09MSFA5
BDI # 26272952
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
25-3M06M6FA6
Description
25-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 25T
Part # 25-3M06M6FA6
BDI # 22691745
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26.9
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore