16T2.5/36-2
Description
16T2.5/36-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 36 TEETH ALUMINUM
Part # 16T2.5/36-2
BDI # 22712341
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.106
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
45-2P06MIA6
Description
45-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 45T
Part # 45-2P06MIA6
BDI # 22724181
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
34
Inch - Metric:
Metric
Outside Diameter - Inch:
1.106
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore