Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
48-2P06-DFM3
Description
48-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 48-2P06-DFM3
BDI # 26277846
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
35.306
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
48-2P06-DFB4
Description
48-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 48-2P06-DFB4
BDI # 26271440
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
35.306
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
48-2P06-SFM3
Description
48-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 48-2P06-SFM3
BDI # 26283588
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
35.306
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore