21XL037MDFP6
Description
21XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21XL037MDFP6
BDI # 26274799
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.69
Inch - Metric:
Inch
Outside Diameter - Inch:
1.315
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
21XL037MSFP6
Description
21XL037MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21XL037MSFP6
BDI # 26274798
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.69
Inch - Metric:
Inch
Outside Diameter - Inch:
1.315
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
21XL037MSFM6
Description
21XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21XL037MSFM6
BDI # 26273917
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.69
Inch - Metric:
Inch
Outside Diameter - Inch:
1.315
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
21XL037MDFM6
Description
21XL037MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21XL037MDFM6
BDI # 26274800
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.69
Inch - Metric:
Inch
Outside Diameter - Inch:
1.315
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore