2MR-62S-06
Description
2MR-62S-06 SYNCHRONOUS PULLEY ; 2MR P 62GROVES 6MM W
Part # 78426022
BDI # 1102778
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
2MR-62S-09
Description
2MR-62S-09 SYNCHRONOUS PULLEY ; 2MR P 62GROVES 9MM W
Part # 78426047
BDI # 1102779
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
62-2P06-6A3
Description
62-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 62T
Part # 62-2P06-6A3
BDI # 22729665
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
62-2P09-6A3
Description
62-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 62T
Part # 62-2P09-6A3
BDI # 22729671
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9