65MP025MSFB8
Description
65MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 65MP025MSFB8
BDI # 26277517
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
65MP025MDFB6
Description
65MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 65MP025MDFB6
BDI # 26272894
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
65MP025MSFP8
Description
65MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 65MP025MSFP8
BDI # 26272895
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
26XL037MDFP6
Description
26XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 26XL037MDFP6
BDI # 26278429
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
47.63
Inch - Metric:
Inch
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
26XL037MSFP6
Description
26XL037MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 26XL037MSFP6
BDI # 26277433
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
47.63
Inch - Metric:
Inch
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore