27T5/32-2
Description
27T5/32-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 32 TEETH ALUMINUM
Part # 27T5/32-2
BDI # 22698233
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore
36T5/32-2
Description
36T5/32-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 32 TEETH ALUMINUM
Part # 36T5/32-2
BDI # 22712902
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore
21T5/32-2
Description
21T5/32-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 32 TEETH ALUMINUM
Part # 21T5/32-2
BDI # 22687514
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore