68-14P55-3020
Description
68-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 68T
Part # 68-14P55-3020
BDI # 22733592
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed
68-14P85-3535
Description
68-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 68T
Part # 68-14P85-3535
BDI # 22733598
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed
68-14P115-4545
Description
68-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 68T
Part # 68-14P115-4545
BDI # 22733574
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed
68-14P170-4545
Description
68-14P170-4545 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 68T
Part # 68-14P170-4545
BDI # 22733580
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed
68-14P40-3020
Description
68-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 68T
Part # 68-14P40-3020
BDI # 22733586
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed