45-5MX15-6FS6
Description
45-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 45T
Part # 45-5MX15-6FS6
BDI # 22725073
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore
45-5MX25-6FS6
Description
45-5MX25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W 1/2" MPB STEEL 45T
Part # 45-5MX25-6FS6
BDI # 22725077
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore
45-5P15-6FS6
Description
45-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 45T
Part # 45-5P15-6FS6
BDI # 22725087
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore
45-5P25-6FS6
Description
45-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 45T
Part # 45-5P25-6FS6
BDI # 22725091
Features
Pitch Diameter - Inch:
2.835
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.776
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72
Mounting Method:
Rough Bore