Page 1 of 2

Next

Compare
29-8MX21-1108

COMPARE

29-8MX21-1108

Description
29-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 29T

B & B MANUFACTURING

Part # 29-8MX21-1108

BDI # 22700548

Features

Pitch Diameter - Inch: 2.913
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.843
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
29-8MX12-1108SS

COMPARE

29-8MX12-1108SS

Description
29-8MX12-1108SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 29T

B & B MANUFACTURING

Part # 29-8MX12-1108SS

BDI # 23109602

Features

Pitch Diameter - Inch: 2.913
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.843
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter: 74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
29-8MX21-6FS6SS

COMPARE

29-8MX21-6FS6SS

Description
29-8MX21-6FS6SS TIMING PULLEY ; 8MM PIT 21MM W 1/2" MPB STNLESS STL 29T

B & B MANUFACTURING

Part # 29-8MX21-6FS6SS

BDI # 23109638

Features

Pitch Diameter - Inch: 2.913
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.843
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Type 6F | Stainless Steel Flange | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter: 74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
29-8MX21-1108SS

COMPARE

29-8MX21-1108SS

Description
29-8MX21-1108SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 29T

B & B MANUFACTURING

Part # 29-8MX21-1108SS

BDI # 23109640

Features

Pitch Diameter - Inch: 2.913
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.843
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter: 74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
29-8MX12-6FS6SS

COMPARE

29-8MX12-6FS6SS

Description
29-8MX12-6FS6SS TIMING PULLEY ; 8MM PIT 12MM W 1/2" MPB STNLESS STL 29T

B & B MANUFACTURING

Part # 29-8MX12-6FS6SS

BDI # 23109600

Features

Pitch Diameter - Inch: 2.913
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.843
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Type 6F | Stainless Steel Flange | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter: 74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY