31-8MX12-1210

COMPARE

31-8MX12-1210

Description
31-8MX12-1210 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 31T

B & B MANUFACTURING

Part # 31-8MX12-1210

BDI # 22704825

Features

Pitch Diameter - Inch: 3.11
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.043
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
31-8MX21-1210

COMPARE

31-8MX21-1210

Description
31-8MX21-1210 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 31T

B & B MANUFACTURING

Part # 31-8MX21-1210

BDI # 22704829

Features

Pitch Diameter - Inch: 3.11
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.043
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY