60XL037MNFM8

Description
60XL037MNFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60XL037MNFM8

BDI # 26273578

Features

Pitch Diameter - Inch: 3.819
Inch - Metric: Inch
Outside Diameter - Inch: 3.799
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Belt Pitch: 1/5 Inch
Other Features: Type NFM | Acetal
Pitch Diameter - Millimeter: 97
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY

COMPARE

60XL037MNFP8

Description
60XL037MNFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60XL037MNFP8

BDI # 26277880

Features

Pitch Diameter - Inch: 3.819
Inch - Metric: Inch
Outside Diameter - Inch: 3.799
Face Width - Millimeter: 17.5
Face Width - Inch: 0.689

Belt Pitch: 1/5 Inch
Other Features: Type NFP | Acetal
Pitch Diameter - Millimeter: 97
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
60XL037M6WA12

COMPARE

60XL037M6WA12

Description
60XL037M6WA12 TIMING PULLEY ; 0.200" PIT 3/8" W 12MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60XL037M6WA12

BDI # 22728921

Features

Pitch Diameter - Inch: 3.819
Inch - Metric: Inch
Outside Diameter - Inch: 3.799
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 1/5 Inch
Other Features: Type 6W | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY