Page 1 of 2

Next

Compare
F40-8MX21-SH

COMPARE

F40-8MX21-SH

Description
F40-8MX21-SH TIMING PULLEY ; 8MM PIT 21MM W SH BUSHED DI 40T

B & B MANUFACTURING

Part # F40-8MX21-SH

BDI # 22732920

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX12-2012

COMPARE

40-8MX12-2012

Description
40-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 40T

B & B MANUFACTURING

Part # 40-8MX12-2012

BDI # 22718014

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX21-2012

COMPARE

40-8MX21-2012

Description
40-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 40T

B & B MANUFACTURING

Part # 40-8MX21-2012

BDI # 22718020

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX36-2012

COMPARE

40-8MX36-2012

Description
40-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 40T

B & B MANUFACTURING

Part # 40-8MX36-2012

BDI # 22718026

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX62-2012

COMPARE

40-8MX62-2012

Description
40-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 40T

B & B MANUFACTURING

Part # 40-8MX62-2012

BDI # 22718032

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY