46-8P20-2012

COMPARE

46-8P20-2012

Description
46-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 46T

B & B MANUFACTURING

Part # 46-8P20-2012

BDI # 22686212

Features

Pitch Diameter - Inch: 4.606
Flange Outside Diameter - Millimeter: 127.127
Inch - Metric: Metric
Outside Diameter - Inch: 4.559
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 117
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
46-8P30-2012

COMPARE

46-8P30-2012

Description
46-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 46T

B & B MANUFACTURING

Part # 46-8P30-2012

BDI # 22686216

Features

Pitch Diameter - Inch: 4.606
Flange Outside Diameter - Millimeter: 127.127
Inch - Metric: Metric
Outside Diameter - Inch: 4.559
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 117
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY