72XL037M6WA12
Description
72XL037M6WA12 TIMING PULLEY ; 0.200" PIT 3/8" W 12MM BORE ALUM 72T
Part # 72XL037M6WA12
BDI # 22726160
Features
Pitch Diameter - Inch:
4.567
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6W | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
116
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525