48-8MX12-2012
Description
48-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 48T
Part # 48-8MX12-2012
BDI # 22715217
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.748
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed
48-8MX21-2012
Description
48-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 48T
Part # 48-8MX21-2012
BDI # 22715221
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.748
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed
48-8MX36-2012
Description
48-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 48T
Part # 48-8MX36-2012
BDI # 22715227
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.748
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed
48-8MX62-2517
Description
48-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 48T
Part # 48-8MX62-2517
BDI # 22715233
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.748
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed
48-8MX21-2012SS
Description
48-8MX21-2012SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 48T
Part # 48-8MX21-2012SS
BDI # 23109664
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.748
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed