40T10/40-2
Description
40T10/40-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 40 TEETH ALUMINUM
Part # 40T10/40-2
BDI # 22719162
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
127
Mounting Method:
Rough Bore
42AT10/40-2
Description
42AT10/40-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 40 TEETH ALUMINUM
Part # 42AT10/40-2
BDI # 22721225
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
127
Mounting Method:
Finished Bore
31AT10/40-2
Description
31AT10/40-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 40 TEETH ALUMINUM
Part # 31AT10/40-2
BDI # 22704908
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
127
Mounting Method:
Finished Bore
31T10/40-2
Description
31T10/40-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 40 TEETH ALUMINUM
Part # 31T10/40-2
BDI # 22705005
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
127
Mounting Method:
Rough Bore
47AT10/40-2
Description
47AT10/40-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 40 TEETH ALUMINUM
Part # 47AT10/40-2
BDI # 22686800
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
127
Mounting Method:
Finished Bore