Page 1 of 3

Next

Compare
P33-14MGT-40

COMPARE

P33-14MGT-40

Description
P33-14MGT-40 SPROCKET

GATES

Part # 77114033

BDI # 26307609

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
33-14P40-2012

COMPARE

33-14P40-2012

Description
33-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 33T

B & B MANUFACTURING

Part # 33-14P40-2012

BDI # 22707728

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
33-14MX125-6FS16

COMPARE

33-14MX125-6FS16

Description
33-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 33T

B & B MANUFACTURING

Part # 33-14MX125-6FS16

BDI # 22707705

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
33-14MX37-2517

COMPARE

33-14MX37-2517

Description
33-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 33T

B & B MANUFACTURING

Part # 33-14MX37-2517

BDI # 22707713

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 42.926

Face Width - Inch: 1.69
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F33-14M55-SK

COMPARE

F33-14M55-SK

Description
F33-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 33T

B & B MANUFACTURING

Part # F33-14M55-SK

BDI # 22732780

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY