Page 1 of 2

Next

Compare
42H100-SK

COMPARE

42H100-SK

Description
42H100-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 42H100

BDI # 984371

Features

Pitch Diameter - Inch: 6.684
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Inch
Outside Diameter - Inch: 6.631
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 169.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD42H100

COMPARE

QD42H100

Description
QD42H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 42T

B & B MANUFACTURING

Part # QD42H100

BDI # 22737438

Features

Pitch Diameter - Inch: 6.685
Flange Outside Diameter - Millimeter: 183.667
Inch - Metric: Inch
Outside Diameter - Inch: 6.631
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 169.799
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 42H075RSB

COMPARE

PHP 42H075RSB

Description
PHP 42H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 42H075RSB

BDI # 1289153

Features

Pitch Diameter - Inch: 6.685
Flange Outside Diameter - Millimeter: 184
Inch - Metric: Inch
Outside Diameter - Inch: 6.631
Face Width - Millimeter: 27

Face Width - Inch: 1.063
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 169.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 42H100RSB

COMPARE

PHP 42H100RSB

Description
PHP 42H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 42H100RSB

BDI # 1289225

Features

Pitch Diameter - Inch: 6.685
Flange Outside Diameter - Millimeter: 184
Inch - Metric: Inch
Outside Diameter - Inch: 6.631
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 169.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 42H150RSB

COMPARE

PHP 42H150RSB

Description
PHP 42H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 42H150RSB

BDI # 1289291

Features

Pitch Diameter - Inch: 6.685
Flange Outside Diameter - Millimeter: 184
Inch - Metric: Inch
Outside Diameter - Inch: 6.631
Face Width - Millimeter: 46

Face Width - Inch: 1.811
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 169.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY