112-5MX15-2012
Description
112-5MX15-2012 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 112T
Part # 112-5MX15-2012
BDI # 22695030
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
15
112-5MX25-2012
Description
112-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 112T
Part # 112-5MX25-2012
BDI # 22695034
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
25
112-5P15-2012
Description
112-5P15-2012 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 112T
Part # 112-5P15-2012
BDI # 22695038
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
15
112-5P25-2012
Description
112-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 112T
Part # 112-5P25-2012
BDI # 22695042
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
25
QD112-5M-15
Description
QD112-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 112T
Part # QD112-5M-15
BDI # 22735785
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
15