46H100-SK

COMPARE

46H100-SK

Description
46H100-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 46H100

BDI # 984373

Features

Pitch Diameter - Inch: 7.321
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Outside Diameter - Inch: 7.267
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 185.953
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD46H100

COMPARE

QD46H100

Description
QD46H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 46T

B & B MANUFACTURING

Part # QD46H100

BDI # 22737565

Features

Pitch Diameter - Inch: 7.321
Flange Outside Diameter - Millimeter: 192.405
Inch - Metric: Inch
Outside Diameter - Inch: 7.267
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 185.953
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY