45-14MX125-6FS16
Description
45-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 45T
Part # 45-14MX125-6FS16
BDI # 22724085
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Rough Bore
45-14MX20-3020
Description
45-14MX20-3020 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 45T
Part # 45-14MX20-3020
BDI # 22724092
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed
45-14MX37-3020
Description
45-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 45T
Part # 45-14MX37-3020
BDI # 22724099
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed
45-14MX68-3020
Description
45-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 45T
Part # 45-14MX68-3020
BDI # 22724105
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed
45-14MX90-3525
Description
45-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 45T
Part # 45-14MX90-3525
BDI # 22724111
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed