PHP 30XH200RSB
Description
PHP 30XH200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30XH200RSB
BDI # 1289466
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Rough Bore
PHP 30XH400RSB
Description
PHP 30XH400RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30XH400RSB
BDI # 1289533
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Rough Bore
PHP 30XH200TB
Description
PHP 30XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30XH200TB
BDI # 1289483
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Bushed
PHP 30XH300RSB
Description
PHP 30XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30XH300RSB
BDI # 1289499
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Rough Bore
PHP 30XH400TB
Description
PHP 30XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30XH400TB
BDI # 1289550
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Bushed