42-8MX62-6FS10
Description
42-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 42T
Part # 42-8MX62-6FS10
BDI # 22721130
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Rough Bore
42-8MX12-2012
Description
42-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 42T
Part # 42-8MX12-2012
BDI # 22721106
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed
42-8MX21-2012
Description
42-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 42T
Part # 42-8MX21-2012
BDI # 22721112
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed
42-8MX36-2012
Description
42-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 42T
Part # 42-8MX36-2012
BDI # 22721118
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed
42-8MX62-2012
Description
42-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 42T
Part # 42-8MX62-2012
BDI # 22721124
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed