P70-5MGT-09AL

COMPARE

P70-5MGT-09AL

Description
P70-5MGT-09AL SYNCHRONOUS PULLEY ; 110.3MM OD 111MM PITCH DIA 1.188" BORE

GATES

Part # 78450970

BDI # 23125560

Features

Pitch Diameter - Inch: 4.37
Inch - Metric: Metric
Outside Diameter - Inch: 4.343
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 111
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
70-5M15M6A12

COMPARE

70-5M15M6A12

Description
70-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 70T

B & B MANUFACTURING

Part # 70-5M15M6A12

BDI # 22737362

Features

Pitch Diameter - Inch: 4.37
Inch - Metric: Metric
Outside Diameter - Inch: 4.343
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 111
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
70-5M09M6A12

COMPARE

70-5M09M6A12

Description
70-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 70T

B & B MANUFACTURING

Part # 70-5M09M6A12

BDI # 22737349

Features

Pitch Diameter - Inch: 4.37
Inch - Metric: Metric
Outside Diameter - Inch: 4.343
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 111
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY