PHP 40-T10-36RSB

COMPARE

PHP 40-T10-36RSB

Description
PHP 40-T10-36RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-36RSB

BDI # 1292406

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 119
Inch - Metric: Metric
Outside Diameter - Inch: 4.439
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 47-AT10-36RSB

COMPARE

PHP 47-AT10-36RSB

Description
PHP 47-AT10-36RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 47-AT10-36RSB

BDI # 1292390

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 119
Inch - Metric: Metric
Outside Diameter - Inch: 4.439
Face Width - Millimeter: 37

Face Width - Inch: 1.457
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY