46-8P30-2012
Description
46-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 46T
Part # 46-8P30-2012
BDI # 22686216
Features
Pitch Diameter - Inch:
4.606
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
117
Mounting Method:
Bushed
46-8P20-2012
Description
46-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 46T
Part # 46-8P20-2012
BDI # 22686212
Features
Pitch Diameter - Inch:
4.606
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.559
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
117
Mounting Method:
Bushed