Page 1 of 2

Next

Compare
QD48-8M-85

COMPARE

QD48-8M-85

Description
QD48-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SD BUSHED 48T

B & B MANUFACTURING

Part # QD48-8M-85

BDI # 22737630

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48-8P20-2012

COMPARE

48-8P20-2012

Description
48-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 48T

B & B MANUFACTURING

Part # 48-8P20-2012

BDI # 22715270

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48-8P50-2012

COMPARE

48-8P50-2012

Description
48-8P50-2012 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 48T

B & B MANUFACTURING

Part # 48-8P50-2012

BDI # 22715281

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48-8P12-1610

COMPARE

48-8P12-1610

Description
48-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 48T

B & B MANUFACTURING

Part # 48-8P12-1610

BDI # 22715265

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48-8P85-2012

COMPARE

48-8P85-2012

Description
48-8P85-2012 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 48T

B & B MANUFACTURING

Part # 48-8P85-2012

BDI # 22715290

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY