42AT10/44-2
Description
42AT10/44-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 44 TEETH ALUMINUM
Part # 42AT10/44-2
BDI # 22721231
Features
Pitch Diameter - Inch:
5.512
Flange Outside Diameter - Millimeter:
144
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
140
Mounting Method:
Finished Bore