24MP025MSFP6
Description
24MP025MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 24MP025MSFP6
BDI # 26277271
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24MP025MSFM5
Description
24MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 24MP025MSFM5
BDI # 26277272
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24MP025MSFA5
Description
24MP025MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 24MP025MSFA5
BDI # 26272943
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24MP025M3FP8
Description
24MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 24MP025M3FP8
BDI # 26277275
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24MP025M3SP8
Description
24MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 24MP025M3SP8
BDI # 26272942
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore