40T10/48-0
Description
40T10/48-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 48 TEETH ALUMINUM
Part # 40T10/48-0
BDI # 22719168
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.937
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
31T10/48-0
Description
31T10/48-0 TIMING PULLEY ; 10MM PIT 16MM BELT W 48 TEETH ALUMINUM
Part # 31T10/48-0
BDI # 22705009
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
47T10/48-0
Description
47T10/48-0 TIMING PULLEY ; 10MM PIT 32MM BELT W 48 TEETH ALUMINUM
Part # 47T10/48-0
BDI # 22686884
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.937
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
66T10/48-0
Description
66T10/48-0 TIMING PULLEY ; 10MM PITCH 50MM BELT W 48 TEETH ALUMINUM
Part # 66T10/48-0
BDI # 22732861
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.937
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50