Page 1 of 3

Next

Compare
F35-14MX20-SK

COMPARE

F35-14MX20-SK

Description
F35-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 35T

B & B MANUFACTURING

Part # F35-14MX20-SK

BDI # 22732834

Features

Pitch Diameter - Inch: 6.142
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35-14MX125-6FS16

COMPARE

35-14MX125-6FS16

Description
35-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 35T

B & B MANUFACTURING

Part # 35-14MX125-6FS16

BDI # 22710013

Features

Pitch Diameter - Inch: 6.142
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 156
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F35-14M55-SK

COMPARE

F35-14M55-SK

Description
F35-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 35T

B & B MANUFACTURING

Part # F35-14M55-SK

BDI # 22732829

Features

Pitch Diameter - Inch: 6.142
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD35-14M-40

COMPARE

QD35-14M-40

Description
QD35-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 35T

B & B MANUFACTURING

Part # QD35-14M-40

BDI # 22737064

Features

Pitch Diameter - Inch: 6.142
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD35-14M-55

COMPARE

QD35-14M-55

Description
QD35-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CAST IRON 35T

B & B MANUFACTURING

Part # QD35-14M-55

BDI # 22737072

Features

Pitch Diameter - Inch: 6.142
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY