8M-63S-21-SK
Description
8M-63S-21-SK CHAIN SYNC PULLEY ; 8MM PITCH 63 GROOVE
Part # 77262063
BDI # 21510437
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
Belt Width - Millimeter:
21