28-2P06MDFP8
Description
28-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 28-2P06MDFP8
BDI # 26274122
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11XL037MDFM4
Description
11XL037MDFM4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 11XL037MDFM4
BDI # 26275042
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23.81
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11XL037MSFM4
Description
11XL037MSFM4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 11XL037MSFM4
BDI # 26275071
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23.81
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28-2P06MDFM6
Description
28-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 28-2P06MDFM6
BDI # 26277475
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28-2P06MSFB6
Description
28-2P06MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 28-2P06MSFB6
BDI # 26277474
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore