F39-14MX20-SF
Description
F39-14MX20-SF SYNCHRONOUS PULLEY, SF BUSHING (SMARTCATALOG)
Part # F39-14MX20-SF
BDI # 26276509
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed
39-14MX20-2517
Description
39-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 39T
Part # 39-14MX20-2517
BDI # 22715099
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed
39-14MX37-3020
Description
39-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 39T
Part # 39-14MX37-3020
BDI # 22715105
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed
39-14MX125-6FS16
Description
39-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 39T
Part # 39-14MX125-6FS16
BDI # 22715089
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Rough Bore
39-14MX68-3020
Description
39-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 39T
Part # 39-14MX68-3020
BDI # 22715113
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed