QD27XH200
Description
QD27XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 27T
Part # QD27XH200
BDI # 22736588
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
191.008
Mounting Method:
Bushed
QD27XH300
Description
QD27XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 27T
Part # QD27XH300
BDI # 22736594
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
191.008
Mounting Method:
Bushed