QD48-14M-115
Description
QD48-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI E BUSHED 48T
Part # QD48-14M-115
BDI # 22737571
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
214
Mounting Method:
Bushed
48-14MX20-3020
Description
48-14MX20-3020 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 48T
Part # 48-14MX20-3020
BDI # 22687114
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
214
Mounting Method:
Bushed
QD48-14M-85
Description
QD48-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI E BUSHED 48T
Part # QD48-14M-85
BDI # 22737593
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
214
Mounting Method:
Bushed
QD48-14M-40
Description
QD48-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 48T
Part # QD48-14M-40
BDI # 22737583
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
214
Mounting Method:
Bushed
F48-14MX20-E
Description
F48-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # F48-14MX20-E
BDI # 26268281
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
214
Mounting Method:
Bushed