40MP025MSFB8
Description
40MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025MSFB8
BDI # 26277216
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025MDFM6
Description
40MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40MP025MDFM6
BDI # 26277989
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
16XL037MDFP6
Description
16XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 16XL037MDFP6
BDI # 26283393
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025M3FP8
Description
40MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025M3FP8
BDI # 26273980
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
16XL037MSFM6
Description
16XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 16XL037MSFM6
BDI # 26269692
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore