PHP 84L075RSB
Description
PHP 84L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 84L075RSB
BDI # 1289036
Features
Pitch Diameter - Inch:
10.026
Inch - Metric:
Inch
Outside Diameter - Inch:
9.996
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
254.67
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05