Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore
21T5/18-2
Description
21T5/18-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 18 TEETH ALUMINUM
Part # 21T5/18-2
BDI # 22687496
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
27T5/18-2
Description
27T5/18-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 18 TEETH ALUMINUM
Part # 27T5/18-2
BDI # 22698197
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
36T5/18-2
Description
36T5/18-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 18 TEETH ALUMINUM
Part # 36T5/18-2
BDI # 22712870
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
PHP 21-T5-18RSB
Description
PHP 21-T5-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-18RSB
BDI # 1290148
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore