44LT312-6FA3
Description
44LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 44T
Part # 44LT312-6FA3
BDI # 22723727
Features
Pitch Diameter - Inch:
1.143
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.123
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29.032
Mounting Method:
Finished Bore
44LT187-6FA3
Description
44LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 44T
Part # 44LT187-6FA3
BDI # 22723721
Features
Pitch Diameter - Inch:
1.143
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.123
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29.032
Mounting Method:
Finished Bore