Page 1 of 2

Next

Compare
64-14P55-3020

COMPARE

64-14P55-3020

Description
64-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 64T

B & B MANUFACTURING

Part # 64-14P55-3020

BDI # 22730862

Features

Pitch Diameter - Inch: 11.22
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
64-14P85-3535

COMPARE

64-14P85-3535

Description
64-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 64T

B & B MANUFACTURING

Part # 64-14P85-3535

BDI # 22730868

Features

Pitch Diameter - Inch: 11.22
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
64-14P40-3020

COMPARE

64-14P40-3020

Description
64-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 64T

B & B MANUFACTURING

Part # 64-14P40-3020

BDI # 22730857

Features

Pitch Diameter - Inch: 11.22
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
64-14P115-4545

COMPARE

64-14P115-4545

Description
64-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 64T

B & B MANUFACTURING

Part # 64-14P115-4545

BDI # 22730845

Features

Pitch Diameter - Inch: 11.22
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
64-14P170-4545

COMPARE

64-14P170-4545

Description
64-14P170-4545 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 64T

B & B MANUFACTURING

Part # 64-14P170-4545

BDI # 22730851

Features

Pitch Diameter - Inch: 11.22
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY