48-2P06MSFP8
Description
48-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48-2P06MSFP8
BDI # 26277841
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P06MDFP8
Description
48-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48-2P06MDFP8
BDI # 26271439
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P06MSFM6
Description
48-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-2P06MSFM6
BDI # 26268583
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P06MSFB8
Description
48-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48-2P06MSFB8
BDI # 26277842
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P06MDFM6
Description
48-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-2P06MDFM6
BDI # 26277843
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore