36-3P09MDFP6
Description
36-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-3P09MDFP6
BDI # 26277408
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
36-3P09MSFP6
Description
36-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-3P09MSFP6
BDI # 26277407
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
36-3P09MSFA6
Description
36-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-3P09MSFA6
BDI # 26269882
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
36-3P09MDFA6
Description
36-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-3P09MDFA6
BDI # 26280039
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
36-3M09M6A6
Description
36-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 36T
Part # 36-3M09M6A6
BDI # 22712000
Features
Pitch Diameter - Inch:
1.339
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9