Page 1 of 3

Next

Compare
80-14MX90-4030

COMPARE

80-14MX90-4030

Description
80-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-14MX90-4030

BDI # 22729136

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14P115-4545

COMPARE

80-14P115-4545

Description
80-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-14P115-4545

BDI # 22729140

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A2F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14MX37-3525

COMPARE

80-14MX37-3525

Description
80-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-14MX37-3525

BDI # 22729123

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 52.4

Face Width - Inch: 2.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14P40-3020

COMPARE

80-14P40-3020

Description
80-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-14P40-3020

BDI # 22729154

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14MX20-3525

COMPARE

80-14MX20-3525

Description
80-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-14MX20-3525

BDI # 22729118

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY