140-8MX12-2012

COMPARE

140-8MX12-2012

Description
140-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 140T

B & B MANUFACTURING

Part # 140-8MX12-2012

BDI # 22704408

Features

Pitch Diameter - Inch: 14.016
Inch - Metric: Metric
Outside Diameter - Inch: 13.972
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
140-8MX21-2517

COMPARE

140-8MX21-2517

Description
140-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 140T

B & B MANUFACTURING

Part # 140-8MX21-2517

BDI # 22704412

Features

Pitch Diameter - Inch: 14.016
Inch - Metric: Metric
Outside Diameter - Inch: 13.972
Face Width - Millimeter: 30.556
Face Width - Inch: 1.203

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F140-8MX21-SF

COMPARE

F140-8MX21-SF

Description
F140-8MX21-SF TIMING PULLEY ; 8MM PIT 21MM W SF BUSHED CI 140T

B & B MANUFACTURING

Part # F140-8MX21-SF

BDI # 22732461

Features

Pitch Diameter - Inch: 14.016
Inch - Metric: Metric
Outside Diameter - Inch: 13.972
Face Width - Millimeter: 30.556
Face Width - Inch: 1.203

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-1 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
140-8MX36-3020

COMPARE

140-8MX36-3020

Description
140-8MX36-3020 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 140T

B & B MANUFACTURING

Part # 140-8MX36-3020

BDI # 22704416

Features

Pitch Diameter - Inch: 14.016
Inch - Metric: Metric
Outside Diameter - Inch: 13.972
Face Width - Millimeter: 47.219
Face Width - Inch: 1.859

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
140-8MX62-3525

COMPARE

140-8MX62-3525

Description
140-8MX62-3525 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 140T

B & B MANUFACTURING

Part # 140-8MX62-3525

BDI # 22704420

Features

Pitch Diameter - Inch: 14.016
Inch - Metric: Metric
Outside Diameter - Inch: 13.972
Face Width - Millimeter: 73.812
Face Width - Inch: 2.906

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY