40-3P09MDFA6
Description
40-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40-3P09MDFA6
BDI # 26274141
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3P09MSFP6
Description
40-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40-3P09MSFP6
BDI # 26277059
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3P09MSFA6
Description
40-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40-3P09MSFA6
BDI # 26270337
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3P09MDFP6
Description
40-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40-3P09MDFP6
BDI # 26277060
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3M06M6A6
Description
40-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 40T
Part # 40-3M06M6A6
BDI # 22717027
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6