44-3M06M6A6
Description
44-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 44T
Part # 44-3M06M6A6
BDI # 22722909
Features
Pitch Diameter - Inch:
1.654
Inch - Metric:
Metric
Outside Diameter - Inch:
1.626
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
44-3M06M6FA6
Description
44-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 44T
Part # 44-3M06M6FA6
BDI # 22722915
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.626
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
44-3M06MIA6
Description
44-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 44T
Part # 44-3M06MIA6
BDI # 22722922
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.626
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
44-3M09M6A6
Description
44-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 44T
Part # 44-3M09M6A6
BDI # 22722946
Features
Pitch Diameter - Inch:
1.654
Inch - Metric:
Metric
Outside Diameter - Inch:
1.626
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
44-3M09M6FA6
Description
44-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 44T
Part # 44-3M09M6FA6
BDI # 22722951
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.626
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore