30-5P15-6FS6 18MM 6MM KW SS
Description
30-5P15-6FS6 18MM 6MM KW SS TIMING PULLY ; 30T 15MM W STEEL BLK OXIDE
Part # 30-5P15-6FS6 18MM 6MM KW SS
BDI # 23130595
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore