50-3M06M6A8
Description
50-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 50T
Part # 50-3M06M6A8
BDI # 22717583
Features
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
50-3M09M6A8
Description
50-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 50T
Part # 50-3M09M6A8
BDI # 22717596
Features
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
50-3P09MIA8
Description
50-3P09MIA8 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 8MM BORE 50T
Part # 50-3P09MIA8
BDI # 22717632
Features
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9